Beli togawa spring hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    66%
    Mulai

    Rp3.999.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 100
    • Inner Diameter (mm): 15
    • Outer Diameter (mm): 22
    • Regular Size (m): 100
    • Minimum Bending Radius (mm): 75
    • Maximum Working Pressure (MPa): 0.6 (at 20°C)
    • Minimum Bend Radius (mm): 75 or more
  2. Togawa Industry Spring Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp1.199.900

    Togawa Industry Spring Hose (Selang Spiral / Selang Hisap)
    atribut:
    • Material: Soft PVC
    • Operating Temperature (°C): -5 to 60
  3. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    67%
    Mulai

    Rp449.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping. -Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Color: Clear
    • Material: Soft polyvinyl chloride Resin (PVC)
    • Working Temperature Range (°C): -5 to 60
  4. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  5. Togawa Super Air Hose (Selang Udara)
    Mulai

    Rp1.599.900

    Togawa Super Air Hose (Selang Udara)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Nominal Diameter: 3/4
    • Compatible Hose Inner Diameter: 19mm
    • Width Across Flat: 35mm
    • Total Length: 58.0mm
    • Working Fluid: Air, Water
    • Body Material: Brass(C3604)
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Nut Material: Brass(C3604)
    • O-Ring Materials: Neoprene
    • Working Pressure: Follows the braided hose to be used
  6. Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp909.900

    Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Working temperature limit: between -5°C and + 60°C
    atribut:
    • Nominal Designation: HP-8.5
    • Inner Diameter (mm): 8.5
    • Outer Diameter (mm): 14.5
    • Burst Pressure (MPa): 14 (at 20°C)
    • Maximum Working Pressure (MPa): 4.0 (at 20°C)
  7. AST Compressor Hose (Selang Kompresor / Selang Angin)
    Mulai

    Rp109.900

  8. TORA High Pressure Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp429.900

    TORA High Pressure Air Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Dengan Serat 3 Layer dan berbahan PVC membuat awet dan Tahan LamaDengan Panjang 50 meter sangat memudahkan anda dalam penggunaanSudah dilengkapi Dengan Nepel disetiap Ujung selang yang memang sudah disesuaikan dengan berbagai jenis kompresorSangat cocok untuk Industri, Pertukangan, Bengkel dan lainnya
  9. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    67%
    Mulai

    Rp2.499.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 100
    • Regular Size (m): 100
  10. Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Mulai

    Rp2.099.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Deskripsi:
    Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
  11. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    68%
    Mulai

    Rp2.399.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 50
    • Minimum Bending Radius (mm): 95
    • Inner Diameter (mm): 19
    • Outer Diameter (mm): 26
    • Regular Size (m): 50
    • Maximum Working Pressure (MPa): 0.5 (at 20°C)
    • Minimum Bend Radius (mm): 95 or more
  12. Togawa Super Air Hose (Selang Angin)
    64%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  13. TOYOX Toyospring Hose (Selang Benang / Selang Air)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    TOYOX Toyospring Hose (Selang Benang / Selang Air)
    Deskripsi:
    TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
  14. TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.999.900

  15. TOYOX Toyoron Hose (Selang Benang / Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

    TOYOX Toyoron Hose (Selang Benang / Selang Air)
    Deskripsi:
    TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°C
    atribut:
    • Temperature Working (°C): -5 to 60
    • Application For: Usage industrial
    • Color: Clear blue with red and blue stripes
  16. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  17. Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp2.299.900

  18. TEKIRO Screwdriver Slotted TPR (Obeng)
    44%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    TEKIRO Screwdriver Slotted TPR (Obeng)
    Deskripsi:
    Obeng Minus (-) TPR
    atribut:
    • Blade Material: Chrome Vanadium Steel
    • Handle Material: PP+ TPR
    • Tip Finish: Black Oxide Finish
    • Tip Type: Slotted (-)
Daftar Harga togawa spring hose Terbaru November 2026
Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Rp3.999.900
Togawa Industry Spring Hose (Selang Spiral / Selang Hisap)Rp1.199.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Rp449.900
TEKIRO High Pressure Hose (Selang Angin)Rp139.900
Togawa Super Air Hose (Selang Udara)Rp1.599.900
Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)Rp909.900
AST Compressor Hose (Selang Kompresor / Selang Angin)Rp109.900
TORA High Pressure Air Hose (Selang Angin / Selang Kompresor)Rp429.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Rp2.499.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)Rp2.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)